Beli Flex Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bauman Flex Coupling
    Mulai

    Rp2.699.900

    Bauman Flex Coupling
    Deskripsi:
    (Metal coil spring coupling) A shaft-mounted hub and hub are connected by a metal coil spring. It is a compact coupling with excellent flexibility and high torque transmission.
    atribut:
    • Type: Coil Type
    • Shaft Hole Diameter d1 (Ø mm): 4 - 8
    • Shaft Hole Diameter d2 (Ø mm): 4 - 8
    • Overall Length (mm): 35
    • Allowable Eccentricity (mm): 0.3
    • Allowable Declination (°): 3.0
    • Allowable Torque (N m): 10.0
    • Maximum Rotation Speed (rpm): 15000
    • Outer Diameter d (mm): 21
  2. Rathi B-Flex Couplings
    Mulai

    Rp1.499.900

    Rathi B-Flex Couplings
    Deskripsi:
    Pin and Bushing Coupling Simplicity of Construction. - Easy to assemble and disassemble. - Suitable for independent running of the drive. Varying Stiffness Characteristics. - Special barrel shaped bushes provide progressively increasing stiffness characteristics and provides effective shock/vibration absorption. No Lubrication. - B-flex couplings never require lubrication. Simple/Easy Maintenance. - No complicated adjustment or maintenance. - Inspection and replacement of bushings is easy. - Bushes can be quickly fitted without dismantling or moving either of coupled shafts. Low Oprational Cost. - Only wearing part is low cost bushes which make coupling economical in long run. Smooth & Quiet Operation. - Reduces vibration and noise arising from severe torque fluctuations.
  3. YAMATO COUPLING High Pressure Branch Coupling (Kopler 2 Cabang)
    Mulai

    Rp1.399.900

    YAMATO COUPLING High Pressure Branch Coupling (Kopler 2 Cabang)
    atribut:
    • Counterpart mounting size: High voltage socket
    • Fluid Used: High Compressed Air
    • Material: Body = Brass, Coupling = Steel, Brass, Seal Rubber = NBR
    • Maximum Operating Pressure (MPa): 2.5
    • Number of Branches: 2
    • Oil Outlet: 2
    • Shape: Rotary type
    • Suitable Coupler: High pressure
    • Withstand Pressure (MPa): 2.5
  4. DIXON VALVE COUPLING Wilkerson Bowl with Flex Tip Drain
    Mulai

    Rp2.099.900

  5. DIXON VALVE COUPLING Thor Quick-Connect Air Coupling (Kopler Selang)
    Mulai

    Rp459.900

    DIXON VALVE COUPLING Thor Quick-Connect Air Coupling (Kopler Selang)
    Deskripsi:
    Thor steel quick-connect air coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) to connect tools to air, water, or fluid lines. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.
    atribut:
    • UNSPSC: 27131613
    • Body Size (inch): 1/2
    • Color: Silver
    • Finish/Coating: Zinc Plated
    • For use with: Thor Style
    • Includes Valve: No
    • Interchange Type: Thor
    • Material: Steel
    • Max. Outside Dia. (inch): 1-35/64
    • Maximum Flow Rate (L/minute): 7079.21
    • Maximum Working Pressure at 70°F (psi): 300
    • Seal Material: Nitrile
    • Temperature Range (°F): -40 to 250
  6. SKF PHE NRTYRE Type Couplings (Seal poros)
    Mulai

    Rp1.299.900

    SKF PHE NRTYRE Type Couplings (Seal poros)
    Deskripsi:
    Flex (tyre) couplings are designed to accommodate misalignment and shock loads and dampen vibration levels. These easy to install, vitually maintenance-free couplings consist of 2 flanges and 1 tyre. The flanges are phosphate coated for improved corrosion resistance, and the flex tyres are available in natural rubber.
    atribut:
    • Size: F100
    • Component: Element
    • Diameter (mm): 254
  7. DAYTON Jaw Coupling
    Mulai

    Rp429.900

    DAYTON Jaw Coupling
    Deskripsi:
    General purpose straight jaw coupling hubs attach to motor and equipment shafts using a set screw or keyway. Two couplings of the same size are locked together with a compatible straight jaw spider. These hubs are interchangeable with other brands according to the coupling size identifier.
    atribut:
    • UNSPSC: 31163003
    • System of Measurement: Inch
  8. Mr. Flex Hose PU (Selang PU)
    Mulai

    Rp6.900

    Mr. Flex Hose PU (Selang PU)
    atribut:
    • Color: Assorted
    • Working Pressure at 70°F (psi): 120
    • Temperature Range (°C): -20 to 60
  9. APPLETON ELECTRIC Hazardous Location Conduit Flexible Coupling
    Mulai

    Rp6.199.900

    APPLETON ELECTRIC Hazardous Location Conduit Flexible Coupling
    Deskripsi:
    These couplings are flexible, so they're ideal for areas where movement or vibration occurs, or a difficult bend is required in a conduit system. They screw onto the ends of two pieces of threaded heavy-wall RMC or medium-wall IMC metal conduit to join them together. These couplings are suitable for use in hazardous locations where flammable gases, vapors, powdered metals, or dust is present.
    atribut:
    • UNSPSC: 39121202
    • Hazardous Location Rating: Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
    • Material: Bronze
    • Thread Type: NPT
  10. TIMKEN QUICK FLEX Elastomeric Insert
    Mulai

    Rp279.900

    TIMKEN QUICK FLEX Elastomeric Insert
    Deskripsi:
    The QUICK FLEX Type coupling consists of two standard hubs, one cover, and one elastomeric insert.Elastomers in CompressionQUICK FLEX flexible urethane coupling inserts are resistant to most chemicals and available in four materials for varying temperature and torque needs:QUICK FLEX blue insert (high torque)The QUICK FLEX blue insert is made from a relatively stiff urethane compound. This insert is well suited for applications with moderate to high torque. QUICK FLEX couplings with the blue insert deliver high torque while maintaining a degree of torsional softness and the ability to dampen vibration. They are excellent replacements for gear, grid or chain-style couplings.
    atribut:
    • Chemical Resistance: QUICK FLEX
    • Coupling Type: QUICK FLEX
    • Damping Capacity: None
    • Insert Style: Wrap
    • Material: Urethane
    • Type: Elastomeric Insert
  11. Sung-IL Machinery Oldham Type Flexible Coupling
    25%
    Mulai

    Rp259.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
    atribut:
    • Angular (°): 1.5
    • End-play (mm): 0.15
    • Fastening Method: General Clamp Type
    • Item Type: SOH-SERIES
  12. Rathi Tyre Flex Coupling Flange B Pilot Bore
    Mulai

    Rp1.599.900

    Rathi Tyre Flex Coupling Flange B Pilot Bore
    Deskripsi:
    T / TOThe flexible capabilities of the Tyreflex Coupling help to accommodate angular, parallel and axial misalignments.- M is amount by which clamping screw need to be withdrawn to release tyre.- J is wrench clearance to allow for tightening and loosening of the bush on the shaft.- Shaft ends, although normally located G apart can project beyond flanges.- Weight & Moment of inertia specified for solid bores.
    atribut:
    • Type: B
    • Parallel Misalignment (mm): Up to 6
    • Angular Misalignment (°): 4
    • End Float (mm): Up to 8
    • Suitable Ambient Temperature (°C): Up to 70
  13. SKF PHE FRC NR Type Couplings
    5%
    Mulai

    Rp34.900

    SKF PHE FRC NR Type Couplings
    Deskripsi:
    With a higher load capacity than jaw couplings and virtually maintenance-free operation, FRC couplings are designed as a general-purpose coupling. The NR type is made of natural rubber. FRC couplings are able to cushion moderate shock loads, dampen low levels of vibration and accommodate incidental misalignment.
    atribut:
    • Size: 90
    • Material: NR
  14. Kyushu Hasek Carb Flex Coupling
    Mulai

    Rp6.099.900

    Kyushu Hasek Carb Flex Coupling
    Deskripsi:
    High-speed, quiet rotation with high-precision gears.It is small and transmits high torque.Easy to install, no lubrication required.Convenient phase adjustment.Backlash is small.
    atribut:
    • Outer Diameter A (Φmm): 68
    • Dimensions c (mm): 3
    • Dimensions f (mm): 25.4
    • Dimension G (mm): 0
    • Allowable Transmission Torque (N・M): 392.3
    • Declination angle (allowable displacement) (°): 1
    • Dimension B (mm): phi 50
    • Dimension L (mm): 35
    • Extension (Allowable Displacement) (mm): 0.3
    • GD2(g・m2 ): 1.63
    • Maximum Rotation Speed (rpm): 7000
    • Maximum Shaft Diameter Range (mm): 34
    • Pilot Hole Diameter d (mm): 0
    • Total Length E (mm): 73
  15. Mr. Flex Nylon Tubing Hose (Selang Nilon)
    Mulai

    Rp7.900

    Mr. Flex Nylon Tubing Hose (Selang Nilon)
    Deskripsi:
    Mr Flex Nylon TubingKegunaan untuk angin, air, minyak
    atribut:
    • Color: Assorted
    • Temperature Range (°C): -51 to 91
    • Working Pressure at 70°F (psi): 225
  16. Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Mulai

    Rp34.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Deskripsi:
    Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  17. TIMKEN QUICK FLEX Standard Hub with Keyway
    Mulai

    Rp909.900

    TIMKEN QUICK FLEX Standard Hub with Keyway
    Deskripsi:
    QUICK FLEX couplings consist of two hubs, one insert, and a cover.
    atribut:
    • Color: Metallic
    • Coupling Type: QUICK FLEX
Daftar Harga Flex Coupling Terbaru November 2026
Bauman Flex CouplingRp2.699.900
Rathi B-Flex CouplingsRp1.499.900
YAMATO COUPLING High Pressure Branch Coupling (Kopler 2 Cabang)Rp1.399.900
DIXON VALVE COUPLING Wilkerson Bowl with Flex Tip DrainRp2.099.900
DIXON VALVE COUPLING Thor Quick-Connect Air Coupling (Kopler Selang)Rp459.900
SKF PHE NRTYRE Type Couplings (Seal poros)Rp1.299.900
TOYO Tire And Rubber Toyo Love Flex Coupling RF Type Tire OnlyRp6.699.900
DAYTON Jaw CouplingRp429.900
Mr. Flex Hose PU (Selang PU)Rp6.900
APPLETON ELECTRIC Hazardous Location Conduit Flexible CouplingRp6.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)